References
INA:KR52-PP-A
Rubix:130728
Manufacturer :0057504580000
EAN:4012802428414

Product details : Rolka KR52-PP-A
Stud type track rollers KR..-PP, with axial guidance, plastic axial plain washers on both sides, optimized INA-profile
Stud type track rollers KR..-PP, with axial guidance, plastic axial plain washers on both sides, optimized INA-profile
Strengths
•Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66x20x20 mm |
|---|---|
| Logistic Weight | 442 g |
| Inner diameter | 20 mm |
| Width | 66 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 52 mm |
| Series | kr..-pp-a |
| Reference speed | 2400 rpm |
| Basic static load, radial - C0r | 29500 N |
| Basic dynamic load, radial - Cr | 16700 N |
Show UNSPSC/ECL@SS
zł 211.82 excl. VAT
/ Each
zł 260.54 incl. VAT
- Available
