References
INA:KR52-B
Rubix:598413
Manufacturer :0057501480000
EAN:4012802428315

Product details : Rolka KR52-B
Stud type track rollers KR..-PP, with axial guidance, plastic axial plain washers on both sides, optimized INA-profile
Yoke type track roller KR..-B, with cage, with axial guidance, no eccentric
Strengths
•Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66x20x20 mm |
|---|---|
| Logistic Weight | 461 g |
| Inner diameter | 20 mm |
| Width | 66 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 52 mm |
| Series | kr..-b |
| Reference speed | 2400 rpm |
| Basic static load, radial - C0r | 29000 N |
| Basic dynamic load, radial - Cr | 16800 N |
Show UNSPSC/ECL@SS
zł 223.99 excl. VAT
/ Each
zł 275.51 incl. VAT
- Delivery date on request
