References
INA:KR30-PP-A-NMT
Rubix:598383
Manufacturer :0055454200078
EAN:4047643179409

Product details : Rolka KR30-PP-A-NMT
Stud type track rollers KR..-PP, with axial guidance, plastic axial plain washers on both sides, optimized INA-profile
Stud type track rollers KR..-PP, with axial guidance, plastic axial plain washers on both sides, optimized INA-profile
Strengths
•Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x12x12 mm |
|---|---|
| Logistic Weight | 98 g |
| Inner diameter | 12 mm |
| Width | 40 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Outer diameter | 30 mm |
| Series | kr..-pp-a |
| Material | steel |
| Reference speed | 5500 rpm |
| Basic static load, radial - C0r | 8700 N |
| Basic dynamic load, radial - Cr | 6800 N |
Show UNSPSC/ECL@SS
zł 140.93 excl. VAT
/ Each
zł 173.34 incl. VAT
- Delivery date on request
