References
Festo:Y-PK-3-D
Rubix:2924438
Manufacturer :7456
EAN:4052568020057

Technical specification
Product details : Rozgałęziacz Y z Dławikiem Y-PK-3-D
Barbed Y-connector with restrictor Y-PK-3-D Materials information, housing=POM, Nominal size=2,5 mm, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Pneumatic Connection=PK-3
Y-throttle connection Y-PK-3-D Material information Housing=POM, Operating medium=(* filtered, non-lubricated compressed air, * filtered, lubricated compressed air), Nominal size=2,5 mm, Pneumatic connection=PK-3
Technical specifications
Attributes
| Logistic Weight | 1,72 g |
|---|---|
| Material | rohs |
| Type | pk-3 |
| Exterior tube diameter | 2.5 mm |
Show UNSPSC/ECL@SS
zł 19.19 excl. VAT
/ Each
zł 23.6 incl. VAT
- Delivery date on request