Other pneumatic valve Festo VL-5/3B-1/8-B-EX
VL Tiger 2000 directional control valve
See technical informationSee documentsReferences
Festo:VL-5/3B-1/8-B-EX
Rubix:2915664
Manufacturer :536052
EAN:4052568170813

Technical specification
Product details : Zawór pneumatyczny VL-5/3B-1/8-B-EX
Pneumatic valve VL-5/3B-1/8-B-EX 5/3-way function, centre Position pressurised Valve function=5/3 pressurised, Type of actuation=pneumatic, Standard nominal flow rate=1000 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
| Logistic Weight | 286,51 g |
|---|---|
| Type | tiger 2000 |
| Type of coupling | g1/8 |
Show UNSPSC/ECL@SS
zł 1,093.43 excl. VAT
/ Each
zł 1,344.92 incl. VAT
- Delivery date on request