Insulated pliers Gedore VDE 8316-180 H
VDE Side cutter POWER with dipped insulation 8316 H
See technical informationReferences
Gedore:VDE 8316-180 H
Rubix:571685
Manufacturer :1550993
EAN:4010886816103




Product details : Szczypce do cięcia bocznego z otulinową izolacją VDE 8316-180 H 1550993
Large leverage makes it easier to cut. Induction hardened precision cutting edges, hardened to 63 - 65 HRC. For hard wire/piano wire - see table. Max. Cutting capacity Ø 1.8 - 2.0 mm GEDORE special steel, chrome-plated. Handles provided with VDE sleeve insulation according to EN 60900/IEC 60900.
Technical specifications
Attributes
| Nose shape | flat |
|---|---|
| Cutting capacity | 3.8 mm |
| Length | 180 mm |
| Length of noses | 22.6 mm |
| Weight | 267 g |
Show UNSPSC/ECL@SS
zł 138.8 excl. VAT
/ Each
zł 170.72 incl. VAT
- Delivery date on request
