References
Optibelt:22 X 2591
Rubix:218385
Manufacturer :1538880
EAN:4014486037760




Product details : C 102 (2649LP) Pas klinowy
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44x242x242 mm |
|---|---|
| Logistic Weight | 839 g |
| Profile | c/22 |
| Belt designation | c102 |
| Interior length | 2591 mm |
| Outer length | 2679 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Pitch length | 2649 mm |
Show UNSPSC/ECL@SS
zł 132.27 excl. VAT
/ Each
zł 162.69 incl. VAT
- Delivery date on request
