References
Optibelt:25 X 6300
Rubix:218844
Manufacturer :1543938
EAN:4014486038682





Technical specifications
| Profile | 25 |
|---|---|
| Belt designation | 25x6300 |
| Interior length | 6300 mm |
Product details : 25x16 6360 LP Pas klinowy
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 123x669x669 mm |
|---|---|
| Logistic Weight | 2646 g |
| Profile | 25 |
| Belt designation | 25x6300 |
| Interior length | 6300 mm |
| Outer length | 6400 mm |
| Upper width | 25 mm |
| Height | 16 mm |
| Pitch length | 6360 mm |
Show UNSPSC/ECL@SS
zł 372.88 excl. VAT
/ Each
zł 458.64 incl. VAT
- Delivery date on request