References
SMC:ZP32UF
Rubix:625544
Manufacturer :ZP32UF
EAN:3618036465358
Technical specification
Product details : Ssawka płaska,Viton ZP32UF
ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
ZP (U,C), Vacuum Pad Unit with Lock Ring
Strengths
Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x15 mm |
|---|---|
| Logistic Weight | 14 g |
| Material | fluoro rubber |
| Diameter | 32 mm |
| Shape | round |
| Type | flat pad |
Show UNSPSC/ECL@SS
zł 24.98 excl. VAT
/ Each
zł 30.73 incl. VAT
- Delivery date on request