Suction cups and soft grippers SMC ZPB2K20-B5
Vacuum Pad Buffer
See technical informationSee documentsReferences
SMC:ZPB2K20-B5
Rubix:2983959
Manufacturer :ZPB2K20-B5
EAN:3618036456264

Technical specification
Product details : Sprężynowy element kompensacyjny ZPB2K20-B5
ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
Strengths
Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Technical specifications
Attributes
| Logistic Weight | 31 g |
|---|---|
| Diameter | 20 mm |
| Shape | flat |
| Type | buffer assembly |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
zł 188.27 excl. VAT
/ Each
zł 231.57 incl. VAT
- Delivery date on request