Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 40413177
Shaft seal BA
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:40413177
Rubix:358599
Manufacturer :40413177

Technical specification
Product details : 75x100x11 BABSL 72NBR902 Simmerring
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 11 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
zł 71.99 excl. VAT
/ Pack
zł 88.55 incl. VAT
- Delivery date on request
