Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 40412435
Shaft seal BA
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:40412435
Rubix:281192
Manufacturer :BAF UD2 X7 30 X 48 X 8 X 7 72 NBR 902

Technical specification
Product details : 30x48x8 BAFUDX7 72NBR902 Simmerring
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 48 mm |
| Width | 8 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
- Delivery date on request
