Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 40411327
Shaft seal BA
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:40411327
Rubix:634566
Manufacturer :40411327

Technical specification
Product details : 45X60X10/8 BAU4 72NBR902 Simmerring
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 60 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
zł 31.62 excl. VAT
/ Each
zł 38.89 incl. VAT
- Delivery date on request
