Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 40411375
Shaft sealing joints and gamma rings Freudenberg Sealing Technologies
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:40411375
Rubix:634619
Manufacturer :BAD FG 65 X 85 X 13 X 0 72 NBR 902

Technical specification
Product details : 65X85X13 BADFG 72NBR902 Simmerring
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 13 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
- Delivery date on request
