References
Gedore:1.13/0
Rubix:754537
Manufacturer :8004140
EAN:4036976104462


Technical specifications
| Number of clamps/claws | 3 |
|---|---|
| Exterior capacity | 80 mm |
| Depth | 80 mm |
Product details : Ściągacz uniwersalny 1.13/0 8004140
Puller 3-arm pattern 70x80 mm Handy robust model for the removal of pulleys, wheels, ball bearings, etc. Inexpensive economy model The legs grip automatically
Technical specifications
Attributes
| Number of clamps/claws | 3 |
|---|---|
| Exterior capacity | 80 mm |
| Depth | 80 mm |
| Extraction force | 2 t |
| Type | puller |
Show UNSPSC/ECL@SS
zł 215.92 excl. VAT
/ Each
zł 265.58 incl. VAT
- Delivery date on request