References
MAPA:549-7
Rubix:493584
Manufacturer :34549017
EAN:3245425494172


Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
Product details : Rękawice ULTRANE 549-7 białe
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
| Main material | polyurethane |
| ESD | no |
| Usage environment | dry |
Show UNSPSC/ECL@SS
zł 4.4 excl. VAT
/ Each
zł 5.41 incl. VAT
- Delivery date on request