References
MAPA:548-8
Rubix:480687
Manufacturer :34548018
EAN:3245425484180


Technical specifications
| Size | 8 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
Product details : Rękawice Ultrane Lite 548-8
Glove coated black polyurethane foam on palm and fingertips on seamless knitting suppport. Ventilated back, knitted wrist. Length: 22-28 cm.
Standards: EN388_3121X
Standards: EN388_3121X
Strengths
Fineness of the glove: extreme touch sensitivity. Evacuation of perspiration ensured by the cellular structure of polyurethane. The particularly open texture of the specific liner also promotes aeration of the hand. Anatomical shape: precision gloving.
Applications
Mechanical / automotive industry: meticulous assembly work, sorting of small parts, small screws. Electronics: assembly of electronic components, manipulation of microprocessors. Cosmetic & pharmaceutical industries: cosmetic preparation, pharmaceutical manufacturing.
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
| Main material | polyurethane |
| ESD | no |
| Usage environment | dry |
| Colour | black |
| Material | polyurethane |
Show UNSPSC/ECL@SS
zł 4.62 excl. VAT
/ Each
zł 5.68 incl. VAT
- Delivery date on request