• Bearing Finder
  • Sales
  • Newspage
  • Contact
  • Machining, Cutting & Drilling(13 832)
  • Mechanical Power Transmission(139 263)
  • Fluid Transmission & Flow Technology(81 891)
  • Tools & Metrology(37 519)
  • Protection, Safety & Hygiene(6 845)
  • Equipment(1 815)
  • Fasteners, Adhesives & Tapes(5 203)
  • Maintenance & Repairs(1 579)
  • Welding(125)
  • Sales
  • Pneumatics(65 322)
  • Hydraulics(10 470)
  • Sealing technology(75)
  • Measurement and control technology(1 487)
  • Hose & Pipes(2 105)
  • Filtration and Care(1 030)
See Fluid Transmission & Flow Technology
  • Pneumatics components(45 683)
  • Compressed air preparation(4 225)
  • Pneumatic accessories(11 920)
  • Compressors and compr. air system(233)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Compressed air preparation
  5. Compressed air maintenance
  6. Compressed air filter
  7. Ultrafiltr, G1/4'' R412006061

Compressed air filter Aventics R412006061

Series AS2

See technical information

References

Aventics:R412006061
Rubix:627880
brand logo
brand logo

Technical specifications

Threading diameter (inch)1/4 ''
See all Specifications

Product details : Ultrafiltr, G1/4'' R412006061


Technical specifications


Attributes
Threading diameter (inch)1/4 ''
Volume flow rate350 l/min
Show UNSPSC/ECL@SS
  • Delivery date on request

Check our products from related categories

Compressed air filter Festo MS9-LFM-1-BUV-DACompressed air filter Festo LFMB-3/4-D-MIDICompressed air filter IMI Norgren B68G-6GK-MR3-RLNCompressed air filter Festo LFMB-3/8-D-MIDI-ACompressed air filter SMC AFF40-F04D-DCompressed air filter IMI Norgren F68G-BGN-AR3Compressed air filter Orwat F7-625X400X98/M/2 NETCompressed air filter Aventics 1829207028Compressed air filter Aventics 0821303536Compressed air filter Festo LF-1/4-D-MIDICompressed air filter Festo MS4-LF-1/4-EUVCompressed air filter IMI Norgren F74G-4AN-AD3Compressed air filter Aventics R412006052Compressed air filter SMC AFM30-F03D-DCompressed air filter Festo MS6-LFX-1/2-R-Z
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store
Visa

Contact Us

17 227 00 00
Mon-Fri: 8:00-16:00

Contact us
Visa

Find Your Branch

Hundreds of locations across Europe

Branches in Poland
Visa

Our Commitment

EcoVadis Gold Sustainability Rating – Top 5% – September 2025Top 2% worldwide

 

ABOUT RUBIX Poland

  • Our branches
  • Contact us
  • Rubix Group
  • Rubix Poland
  • Fiscal Strategy
  • Career in Rubix

  • LinkedIn_Logo Find Us on LinkedIn
  • Facebook_Logo Find Us on Facebook

PRACTICAL

  • FAQ
  • Forgotten password
  • Login

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | TERMS OF PURCHASE | PRIVACY POLICY | COOKIE POLICY | COOKIES MANAGEMENT
PRODUCT SITEMAP | category sitemap | Sitemap paginated categories | Content pages sitemap