References
Gedore:3096
Rubix:757397
Manufacturer :6238220
EAN:4010886623824

Product details : Pokrętło przegubowe 3096 6238220
Swivel handle 3/8" 254 mm Acc. to DIN 3122, ISO 3315 For hand-operated sockets and accessories with square drive as per DIN 3120, ISO 1174, with ball locking device GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 201 g |
|---|---|
| Square drive adapter | 3/8 '' |
| Length | 254 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
zł 164.1 excl. VAT
/ Each
zł 201.84 incl. VAT
- Delivery date on request
