Welding powered air respirator filter 3M 832000
3M™ Adflo™ Powered Air Respirator Turbo Unit
See technical informationSee documentsReferences
3M:832000
Rubix:979481
Manufacturer :7000044338
EAN:7319578320001

Technical specification
Product details : Napęd systemu ADFLO 832000
Get effective protection from the respiratory hazards associated with the welding process with 3M™ Adflo™ Powered Air Respirator. The 3M™ Adflo™ Powered Air Respirator is specifically designed to meet the needs of the welder requiring respiratory protection. It's continuous airflow provides filtered air that takes much of the heat and sweat out of welding. The slim profile and ergonomic design make it easier to go into tight welding spaces and offers the quality and functionality you require from a robust and easy to use respiratory system. With the correct filter selection, 3M™ Adflo™ Powered Air Respirator effectively protects against particulates, gases or vapours, all commonly found in welding processes. Users can selectively replace either the particle or gas filter as needed; you dont need to change them both at the same time.
Our replacement 3M™ Adflo™ turbo assembly replaces worn or damaged parts and can be used with your original filter, filter cover, belt, battery and charger. Increase the service life of your equipment by checking it regularly and replacing damaged or worn parts.
3M™ Adflo™ Turbo Assembly is our replacement powered air turbo unit to be used with your original belt, filter and filter cover, battery, and charger.
Strengths
Replacement 3M™ Adflo™ turbo assembly;Depending upon the filters used, can provide protection against particulates, gases and vapours commonly found in welding processes;Connects with 3M™ Speedglas™ Respiratory Welding Helmets and selected 3M™ Versaflo™ Helmets;Adjustable airflow for additional user comfort with two flow rates of 170 and 200 litres per minute;Battery charges within 4-5 hours and provides between 7 to 9 hours of operating time
Applications
Use for welding applications
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 183x230x284 mm |
|---|---|
| Package weight | 1053 g |
| Class | x |
Show UNSPSC/ECL@SS
zł 2,082.76 excl. VAT
/ Each
zł 2,561.79 incl. VAT
- Delivery date on request