References
Beta Tools:415 4,50
Rubix:536281
Manufacturer :004150082
EAN:8014230097077


Technical specifications
| Drilling diameter | 4.5 mm |
|---|---|
| Total length | 80 mm |
| Length of cut | 47 mm |
Product details : Wiertło cylindr. krótkie HSS-Co 4.50mm 415/4.5
Twist drills with cylindrical shanks, short series, HSS-CO 8% entirely ground
R ≤ 1400 N/mm²
HV ~ 850÷920
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x80x12 mm |
|---|---|
| Logistic Weight | 8 g |
| Drilling diameter | 4.5 mm |
| Total length | 80 mm |
| Length of cut | 47 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 4.5 mm |
Show UNSPSC/ECL@SS
zł 16.58 excl. VAT
/ Each
zł 20.39 incl. VAT
- Delivery date on request