References
Beta Tools:415 11,75
Rubix:701313
Manufacturer :004150155
EAN:8014230169170


Technical specifications
| Drilling diameter | 11.75 mm |
|---|---|
| Total length | 142 mm |
| Length of cut | 94 mm |
Product details : Wiertło cylindr. krótkie hss-co 11,75mm 415/11.75
Twist drills with cylindrical shanks, short series, HSS-CO 8% entirely ground
R ≤ 1400 N/mm²
HV ~ 850÷920
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 152x35x35 mm |
|---|---|
| Logistic Weight | 82 g |
| Drilling diameter | 11.75 mm |
| Total length | 142 mm |
| Length of cut | 94 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 11.75 mm |
Show UNSPSC/ECL@SS
zł 118.99 excl. VAT
/ Each
zł 146.36 incl. VAT
- Delivery date on request