References
Festo:U-3/4
Rubix:424375
Manufacturer :2311
EAN:4052568000233

Technical specification
Product details : Tłumik hałasu U-3/4
Silencer U-3/4 Assembly Position=Any, Operating pressure=0 - 10 bar, Flow rate to atmosphere=15000 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 131x45x45 mm |
|---|---|
| Logistic Weight | 85,55 g |
| Connecting diameter (inch) | 3/4 '' |
| Material | pe |
Show UNSPSC/ECL@SS
zł 84.43 excl. VAT
/ Each
zł 103.85 incl. VAT
- Available