References
FAG:AH3960G-H
Rubix:609656
Manufacturer :0394242430000

Product details : Tuleja wciskana AH3960G-H
Withdrawal sleeves AH39, main dimensions to DIN 5416, taper 1:12
Technical specifications
Attributes
| Logistic Weight | 10800 g |
|---|---|
| Inner diameter | 280 mm |
| Width | 112 mm |
| Series | ah39 |
Show UNSPSC/ECL@SS
zł 4,272.7 excl. VAT
/ Each
zł 5,255.42 incl. VAT
- Delivery date on request
