References
FAG:H241/530-HG
Rubix:609704
Manufacturer :0388834730000

Product details : Tuleja wciągana H241/530-HG
Adapter sleeves H241, main dimensions to DIN 5415, taper 1:30
Technical specifications
Attributes
| Logistic Weight | 165652 g |
|---|---|
| Inner diameter | 500 mm |
| Width | 440 mm |
| Outer diameter | 670 mm |
| Series | h241 |
Show UNSPSC/ECL@SS
- Delivery date on request
