• Bearing Finder
  • Sales
  • Newspage
  • Contact
  • Machining, Cutting & Drilling(13 832)
  • Mechanical Power Transmission(139 263)
  • Fluid Transmission & Flow Technology(81 891)
  • Tools & Metrology(37 519)
  • Protection, Safety & Hygiene(6 845)
  • Equipment(1 815)
  • Fasteners, Adhesives & Tapes(5 203)
  • Maintenance & Repairs(1 579)
  • Welding(125)
  • Sales
  • Bore(161)
  • Milling(585)
  • Countersinking, chamfering, deburring(212)
  • Drilling(5 689)
  • Turning operation(18)
  • Sawing(110)
  • Thread-cutting(1 874)
  • Stamping, knurling, broaching, rolling, engraving(49)
  • Moulding equipment(10)
  • Lubrication for machining(11)
  • Semi-products(5)
  • Machine-tool accessories(1 437)
  • Electro-erosion equipment(1)
  • Abrasives(3 595)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(894)
  • VDI tool holder(133)
  • HSK-T tool holder(6)
  • Turning machine mandrels and accessories(9)
  • Spray cooling and lubrication systems, pumps(6)
  • Machiner peripherals(4)
  • Workpieces clamping(259)
  • Sensors and drilling accessories(2)
  • Accessories for rotary attachments(124)
See Machine-tool accessories
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Machine-tool accessories
  4. Attachments for rotating tools
  5. Miller holder mandrels
  6. Miller holder mandrels
  7. Trzpień frezar.uniwers. do nasadzania głowicy, JISB6339ADB BT40 32mm, A100

Miller holder mandrels Fortis Tools 31094132, 9313404132

Miller holder mandrels Fortis Tools

See technical information

References

Fortis Tools:31094132, 9313404132
Rubix:3048134
Manufacturer :4317784755313
EAN:4317784755313
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Product details : Trzpień frezar.uniwers. do nasadzania głowicy, JISB6339ADB BT40 32mm, A100


Technical specifications


Attributes
Show UNSPSC/ECL@SS
zł 450.53 excl. VAT
/ Each
zł 554.15 incl. VAT
  • Delivery date on request

Check our products from related categories

Miller holder mandrels Fortis Tools 30550022, 9311150022Miller holder mandrels Fortis Tools 31340013, 9315300013Miller holder mandrels Fortis Tools 30935006, 9312605006Miller holder mandrels Fortis Tools 30690031, 9311600031Miller holder mandrels Fortis Tools 31240046, 9314300046Miller holder mandrels Fortis Tools 30150085, 9310150085Miller holder mandrels Fortis Tools 30150016, 9310150016Miller holder mandrels Fortis Tools 30150019, 9310150019Miller holder mandrels Fortis Tools 30150046, 9310150046Miller holder mandrels Fortis Tools 30150079, 9310150079Miller holder mandrels Fortis Tools 31240019, 9314300019Miller holder mandrels Fortis Tools 30470016, 9311000016Miller holder mandrels Fortis Tools 30150034, 9310150034Miller holder mandrels Fortis Tools 31014014, 9313004014Miller holder mandrels Fortis Tools 30965022, 9312705022
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store
Visa

Contact Us

17 227 00 00
Mon-Fri: 8:00-16:00

Contact us
Visa

Find Your Branch

Hundreds of locations across Europe

Branches in Poland
Visa

Our Commitment

EcoVadis Gold Sustainability Rating – Top 5% – September 2025Top 2% worldwide

 

ABOUT RUBIX Poland

  • Our branches
  • Contact us
  • Rubix Group
  • Rubix Poland
  • Fiscal Strategy
  • Career in Rubix

  • LinkedIn_Logo Find Us on LinkedIn
  • Facebook_Logo Find Us on Facebook

PRACTICAL

  • FAQ
  • Forgotten password
  • Login

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | TERMS OF PURCHASE | PRIVACY POLICY | COOKIE POLICY | COOKIES MANAGEMENT
PRODUCT SITEMAP | category sitemap | Sitemap paginated categories | Content pages sitemap