References
Portwest:C701NAR44
Rubix:483477
Manufacturer :C701NAR44
EAN:5036108038879

Product details : Spodnie bojówki C701 granatowe REG 44
Combat Trousers, C701, Navy, Size 44
Strengths
This garment portrays all the original styling of the modern-day work trouser. Constructed from our rugged, pre-shrunk Kingsmill fabric, the Combat Trouser is built to take on the toughest of jobs. Multiple utility pockets are featured with Hook and Loop flaps for added security.
Durable polycotton fabric for high performance and maximum wearer comfort
Durable polycotton fabric for high performance and maximum wearer comfort
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 44 |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 245 g/m² |
| Material | kingsmill 245gm |
Show UNSPSC/ECL@SS
zł 83.79 excl. VAT
/ Each
zł 103.06 incl. VAT
- Delivery date on request
Size
44