Roller/curve roller INA LFR22/8-6-2RSR-NA
Track roller LFR..-2RSR-NA non-locating bearing track roller, contact seals on both sides, with inner ring
See technical informationReferences
INA:LFR22/8-6-2RSR-NA
Rubix:802019
Manufacturer :0025964900000
EAN:4054366110572

Product details : Rolka LFR22/8-6-2RSR-NA
Track roller LFR..-2RSR-NA non-locating bearing track roller, contact seals on both sides, with inner ring
Technical specifications
Attributes
| Logistic Weight | 32 g |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 24 mm |
Show UNSPSC/ECL@SS
- Delivery date on request
