Tapered roller bearing Timken 14137A/14276, Outer diameter: 69.01 mm | Inner diameter: 34.93 mm | Width: 19.85 mm
Timken Tapered Roller Bearing 14000
See technical informationReferences
Timken:14137A/14276
Rubix:418750
EAN:0053893653952




Technical specifications
| Inner diameter | 34.93 mm |
|---|---|
| Outer diameter | 69.01 mm |
| Width | 19.85 mm |
Product details : Łożysko 14137A/14276
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19,845x69,012x69,012 mm |
|---|---|
| Logistic Weight | 305 g |
| Packaged dimensions (D x W x H) | 26,924x71,374x71,374 mm |
| Inner diameter | 34.93 mm |
| Outer diameter | 69.01 mm |
| Width | 19.85 mm |
| Bearing Clearance | cn |
| Series | 14000 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
zł 139.56 excl. VAT
/ Each
zł 171.66 incl. VAT
- Delivery date on request