References
Optibelt:610-5M-20
Rubix:371082

Technical specification
Product details : Pas HTD 610-5M-20 mm
Optibelt’s original timing belt engineered and manufactured to exceed expectations. It starts with the fibreglass cords that efficiently transmits more power where you need it. The cords are counter wound for smooth, non-biased running. The durable rubber impregnated polyamide fabric increases durability and oil resistance is bonded to the engineered natural & synthetic rubber core.
Technical specifications
Attributes
| Profile | 5m |
|---|---|
| Primitive length | 610 mm |
| Belt width | 20 mm |
| Material | chloroprene |
| Pitch | 5 mm |
| Number of teeth | 122 |
Show UNSPSC/ECL@SS
- Delivery date on request
