Pneumatic cylinders and actuators - Spare part SMC CA2-100Z-PS
Tie-Rod Cylinder Seal Kit
See technical informationSee documentsReferences
SMC:CA2-100Z-PS
Rubix:1122926
Manufacturer :CA2-100Z-PS
EAN:3618035463539

Technical specification
Product details : Zestaw naprawczy CA2-100Z-PS
SMC's series CA2-Z air cylinder is 15% lighter than the existing CA2 cylinder. Fine adjustment is now possible due to the increase in the air cushion adjustment range. The CA2-Z can now be ordered with rod end or pivot brackets, and mounting dimensions are the same as the existing CA2. A variety of auto switches are available for mounting, including compact switches and magnetic field resistant switches. The CA2-Z is available in 40, 50, 63, 80 and 100 bores sizes, and is RoHS compliant.
Strengths
•Double acting single rod
Bore sizes: 40, 50, 63, 80, 100mm
Options include pivot bracket and/or knuckle joints
Auto switch capable
Bore sizes: 40, 50, 63, 80, 100mm
Options include pivot bracket and/or knuckle joints
Auto switch capable
Technical specifications
Attributes
| Type | tie-rod cylinder |
|---|---|
| Material | nbr |
Show UNSPSC/ECL@SS
zł 109.94 excl. VAT
/ Each
zł 135.23 incl. VAT
- Delivery date on request