References
3M:7100329511
Rubix:3173455
Manufacturer :7100329511
EAN:04064035181307

Technical specification
Product details : Taśma maskująca odporna na prom.UV 2814 48mmx50m zielona 7100329511
3M™ UV Resistant Masking Tape 2814 is a high-performance crepe paper tape that grips securely to a variety of surfaces, including irregular substrates while providing crisp paint lines and a quality result.
Created to help provide reliable UV resistance during indoor and outdoor applications for up to 14 days, the tape comes off cleanly and in one piece with little to no edge residue. The strong adhesive stays put to deliver a consistent outcome while offering an easy unwind and manual tearing. It is a versatile and effective solution for a variety of masking applications.
Strengths
• Reliable UV resistance: Helps ensure dependable performance in outdoor applications for up to 14 days
• Clean removal: Removes cleanly from most surfaces with little to no edge residue
• High-performance: Securely grips to a variety of substrates
• Consistent and quality paint lines: Resists bleed through to deliver crisp paint lines
• Versatile use: Offers an easy unwind and manual tearing for indoor and outdoor applications
Applications
Bundling - General/Bulk Masking - Holding - Masking for Painting - Paint Application - Paint Baking - Paint Masking - Paint Preparation Masking - Temporary Holding - UV Protection
Technical specifications
Attributes
| Width | 48 mm |
|---|---|
| Length | 50 m |
| Colour | green |
| Thickness | 0.12 mm |
| Max. temperature | 79 °C |
Show UNSPSC/ECL@SS
- Available




