References
Spartex:886623
Rubix:2110382
EAN:3660338400346

Product details : Taśma elektroizolacyjna 19mmx10m multikolor (10rolek) 886623
Electrical self‐extinguishing soft PVC tape that uses an aggressive pressure sensitive rubber‐based adhesive system. Can be used on very cold temperature (till -10°C)
Applications: it has been designed for use where a recognised specification or international standard is required and where environmental safety is a concern. Primary electrical insulation / Harnessing / Protection for low and medium voltage cable splices / Colour coding
Applications: it has been designed for use where a recognised specification or international standard is required and where environmental safety is a concern. Primary electrical insulation / Harnessing / Protection for low and medium voltage cable splices / Colour coding
Strengths
VDE approved
Applications
Electrical instalations
Technical specifications
Attributes
| Width | 19 mm |
|---|---|
| Length | 33 m |
| Thickness | 150 mm |
| Colour | multicolored |
| Material | soft pvc |
| Voltage | 6000 V |
| Tensile strength | 20 N/mm² |
| Min. temperature | 0 °C |
| Max. temperature | 80 °C |
| Water resistance | yes |
Show UNSPSC/ECL@SS
zł 84.96 excl. VAT
/ Pack
zł 104.5 incl. VAT
- Delivery date on request
