en
Log in or register
Our products
Services
Bearing Finder
Sales
Newspage
Contact
Machining, Cutting & Drilling
(13 832)
Mechanical Power Transmission
(139 263)
Fluid Transmission & Flow Technology
(81 891)
Tools & Metrology
(37 519)
Protection, Safety & Hygiene
(6 845)
Equipment
(1 815)
Fasteners, Adhesives & Tapes
(5 203)
Maintenance & Repairs
(1 579)
Welding
(125)
Sales
Bore
(161)
Milling
(585)
Countersinking, chamfering, deburring
(212)
Drilling
(5 689)
Turning operation
(18)
Sawing
(110)
Thread-cutting
(1 874)
Stamping, knurling, broaching, rolling, engraving
(49)
Moulding equipment
(10)
Lubrication for machining
(11)
Semi-products
(5)
Machine-tool accessories
(1 437)
Electro-erosion equipment
(1)
Abrasives
(3 595)
See Machining, Cutting & Drilling
Files
(93)
Milling files
(282)
Agglomerated or vitrified abrasives
(860)
Applied abrasives
(2 027)
Brushes
(247)
Polishing and superfinishing
(78)
Tribological finishing
(7)
See Abrasives
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
Dysk Stikit 338U 125mm P320 63401
Abrasive disc 3M 63401
Abrasive disc 3M
See technical information
References
3M:
63401
Rubix:
439376
EAN:
4046719249343
Technical specifications
Diameter
125
mm
Grain
320
Product details : Dysk Stikit 338U 125mm P320 63401
Technical specifications
Attributes
Diameter
125
mm
Grain
320
Show UNSPSC/ECL@SS
Report a product data error
Delivery date on request
Add to cart
Don’t forget to login to place an order and benefit from your prices
Create PDF from product
Check our products from related categories
Abrasive disc 3M 7000028178
Abrasive disc Pferd Tools KSS 150 6 L A 60
Abrasive disc Norton 66623339897
Abrasive disc Pferd Tools PCLD 125-13
Abrasive disc Pferd Tools CD PNER-H 7506 A F
Abrasive disc Pferd Tools CC-FS 180 CO-COOL 24
Abrasive disc 3M 83323
Abrasive disc 3M 86821
Abrasive disc 3M 27742
Abrasive disc Pferd Tools CD VRW 75 A 280
Abrasive disc Klingspor 270330
Abrasive disc Norton 66623327507
Abrasive disc Norton 63642533065
Abrasive disc Pferd Tools CD VRH 50 A 100 G
Abrasive disc 3M 55074