References
NSK:UCT210D1
Rubix:209320
Manufacturer :UCT210D1 N
EAN:00029176577277


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 51.6 mm |
| Material | cast iron housing; through-hardened ball bearing; pressed steel cage; nitrile rubber seal |
Technical specification
Product details : Zespół łozyskowy UCT 210 D1
High-quality cast-iron housing. Electrostatically painted on all surfaces.
Technical specifications
Attributes
| Logistic Weight | 2580 g |
|---|---|
| Inner diameter | 50 mm |
| Width | 51.6 mm |
| Material | cast iron housing; through-hardened ball bearing; pressed steel cage; nitrile rubber seal |
| Type | take-up unit (cast housing, set screw locking, uct type) |
| Total bearing width | 51.6 mm |
| Length | 149 mm |
| Series | uct2 |
| Inner width | 51.6 mm |
| Lubrication | outer ring relubricatable |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35000 N |
| Outer diameter | 83 mm |
| Weight | 2.6 kg |
Show UNSPSC/ECL@SS
zł 245.2 excl. VAT
/ Each
zł 301.6 incl. VAT
- Delivery date on request