References
Gates:PCC 14MGT 1750 37
Rubix:614421
Manufacturer :927405125
EAN:5414465571084



Technical specification
Product details : Pas 14MGTV 1750 37 Poly Chain Carbon Volt
Through providing you with precise drive solutions of unsurpassed quality and leading edge technology gates brings you the ultimate in synchronous drive systems. Poly Chain® GT Carbon™ is gate's newest synchronous belt with patented tensile cord design also suited for high torque, low speed drives. The materials development engineers from gates are the first to have incorporated a high fatigue-resisting fibre tensile cord into the belt which is made of a new compound. Consequently, Poly Chain® GT Carbon™ is the most powerful synchronous belt in the market providing a maintenance-free, energy saving and environmentally friendly operation offering an excellent alternative to roller chain and gear drives.
Strengths
Clean, quiet, compact, durable, maintenance-free, energy saving and environmentally friendly operation
Virtual constant belt tension over belt life
Ability to use back idlers
Designed to fit with current Poly Chain® GT pulleys
Virtual constant belt tension over belt life
Ability to use back idlers
Designed to fit with current Poly Chain® GT pulleys
Applications
Industrial Equipment;Conveying Equipment;Lifting and Handling Equipment;Agricultural and Forestry Equipment;Machine Tools;Motorcycle Rear Wheel Drives;Bicycle Drives
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 1750 mm |
| Belt width | 37 mm |
| Material | polyurethane |
| Pitch | 14 mm |
| Number of teeth | 125 |
Show UNSPSC/ECL@SS
zł 2,399.37 excl. VAT
/ Each
zł 2,951.23 incl. VAT
- Delivery date on request
