Digital and gauge slide foot Mitutoyo 533-406
Vernier Caliper Standard Jaws Nib Style
See technical informationReferences
Mitutoyo:533-406
Rubix:1241197
EAN:4946368110776

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 1000 mm |
Product details : Suwmiarka noniuszowa o szczękach półwałkowych i standardowych 533-406
Strengths
•You can read inside and outside measurements directly from the upper and lower vernier scales
Main scale and vernier scale gives you high readability
Main scale and vernier scale gives you high readability
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 1000 mm |
| Resolution | 0.05 mm |
| Length | 1230 mm |
| Length of noses | 150 mm |
| Weight | 3300 g |
Show UNSPSC/ECL@SS
zł 4,701.47 excl. VAT
/ Each
zł 5,782.81 incl. VAT
- Delivery date on request