Digital and gauge slide foot Mitutoyo 500-706-11
Digital and gauge slide foot Mitutoyo
See technical informationReferences
Mitutoyo:500-706-11
Rubix:573069



Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 150 mm |
Product details : Suwmiarka ABSOLUTE Digimatic IP67 0-150 500-706-11
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 150 mm |
| Resolution | 0.01 mm |
| Length | 233 mm |
| Length of noses | 40 mm |
| Weight | 164 g |
Show UNSPSC/ECL@SS
- Delivery date on request