References
SKF:NATV 20 PPA
Rubix:284790
Manufacturer :139067
EAN:7316571592626

Product details : Rolka NATV 20 PPA
Strengths
- High radial load carrying capacity
- Accommodate axial loads due to skew or tilting
- Long service life
- Ready to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate axial loads due to skew or tilting
- Long service life
- Ready to mount
- Sealed for increased reliability, with relubrication feature
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x47x47 mm |
|---|---|
| Logistic Weight | 241,2 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 25 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | natv |
| Material | bearing steel |
Show UNSPSC/ECL@SS
- Delivery date on request
