Angular contact ball bearing SKF BSA 202 CGA, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 11 mm
Super-precision Angular Contact Thrust Ball Bearing
See technical informationReferences
SKF:BSA 202 CGA
Rubix:280356
Manufacturer :2434
EAN:7316570051018

Product details : Łożysko BSA 202 CGA
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x35x35 mm |
|---|---|
| Logistic Weight | 50,3 g |
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 11 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | bsa 2 |
| Material | bearing steel |
| Cage | polyamide |
| Weight | 0.054 kg |
| Heat Stabilization | stabilized for temperatures up to 150 °c |
| Reference speed | 12000 rpm |
| Limit speed | 15000 rpm |
| Angle | 62 ° |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Basic static load, radial - C0r | 25500 N |
| Basic dynamic load, radial - Cr | 12700 N |
Show UNSPSC/ECL@SS
zł 634.58 excl. VAT
/ Each
zł 780.53 incl. VAT
- Available
