Precision / Spindle bearing SKF 71819 CDGA/P4, Inner diameter: 95 mm | Outer diameter: 120 mm | Width: 13 mm
Super-Precision Single Row Angular Contact Ball Bearing
See technical informationReferences
SKF:71819 CDGA/P4
Rubix:654725
Manufacturer :394175
EAN:7316574349609

Product details : Łożysko 71819 CDGA/P4
These matched sets of two super-precision, high-capacity, D design, single row angular contact ball bearings are available in a variety of arrangements. They are designed for high-load capacity and relatively high speed operation and, compared to the equivalent SKF B and E design high-speed bearings, are best suited for heavier loads.
Technical specifications
Attributes
| Logistic Weight | 292 g |
|---|---|
| Inner diameter | 95 mm |
| Outer diameter | 120 mm |
| Width | 13 mm |
| Sealing | open |
| Material | bearing steel |
| Precision | p4 (abec 7 / iso class 4) |
| Basic static load, radial - C0r | 27500 N |
| Basic dynamic load, radial - Cr | 22100 N |
Show UNSPSC/ECL@SS
zł 3,078.89 excl. VAT
/ Each
zł 3,787.03 incl. VAT
- Delivery date on request
