Accessory and part for Vacuum technology Festo ESH-HE-2-M5
Suction cup holder ESH-HE
See technical informationSee documentsReferences
Festo:ESH-HE-2-M5
Rubix:2925263
Manufacturer :189254
EAN:4052568041779

Technical specification
Product details : Uchwyt ssawek próżniowych ESH-HE-2-M5
Suction cup holder ESH-HE-2-M5 without height compensator, for direct screw-in fitting. Nominal size=2 mm, Volume=0,036 cm3, Assembly Position=Vertical, Design structure=Vacuum Connection at top, Correlation to suction-cup holder=Size 2
Technical specifications
Attributes
| Logistic Weight | 3,4 g |
|---|---|
| Type | suction cup complete holder esh-he-2-m5 189254 |
| Material | high alloy steel |
Show UNSPSC/ECL@SS
zł 50.6 excl. VAT
/ Each
zł 62.24 incl. VAT
- Delivery date on request