References
SMC:MXS12L-100
Rubix:1434614
Manufacturer :MXS12L-100
EAN:3618036339901

Product details : Stół przesuwny MXS12L-100
Applications that call for precise movement ranging from 10-150mm (1/2-6") typically require a cylinder and a precision guide. The MXS accomplishes this by integrating a cross roller bearing with a guide and two small air cylinders for compact force generation. The MXS is available in six sizes each with set stroke lengths and is standard with auto switch capability. Stroke adjustments are available for extend, retract, or both in ranges of 0-5mm, 0-15mm, and 0-25mm. In addition, there are many other standard options that include, shock absorbers, end lock, axial piping, and buffer.
•Air slide table (symetric style)
•Bore sizes: 6, 8, 12, 16, 20, 25 (mm)
•Strokes: 5mm to 150mm, depending upon bore size
•Stroke adjuster may be used to control exact stroke extension, retraction, or both
•Options: buffer, axial piping
•Variety of switches with a variety of wire lead lengths
Bore Size: 12mm
Port Thread: Rc
Stroke: 100mm
Adjuster: w/o Adjuster
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
•Bore sizes: 6, 8, 12, 16, 20, 25 (mm)
•Strokes: 5mm to 150mm, depending upon bore size
•Stroke adjuster may be used to control exact stroke extension, retraction, or both
•Options: buffer, axial piping
•Variety of switches with a variety of wire lead lengths
Bore Size: 12mm
Port Thread: Rc
Stroke: 100mm
Adjuster: w/o Adjuster
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Strengths
Air slide table
Bore size: 6, 8, 12, 16, 20, 25
Strokes: 5mm to 150mm, depending upon bore size
With or without stroke adjuster with or without shock
Options: buffer, end lock, axial piping
Variety of switches with a variety of wire lead lengths
Bore size: 6, 8, 12, 16, 20, 25
Strokes: 5mm to 150mm, depending upon bore size
With or without stroke adjuster with or without shock
Options: buffer, end lock, axial piping
Variety of switches with a variety of wire lead lengths
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 212x50x32 mm |
|---|---|
| Logistic Weight | 952 g |
| Type | mxs |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 100 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 12 |
| Series | mxs-l |
Show UNSPSC/ECL@SS
zł 2,391.67 excl. VAT
/ Each
zł 2,941.75 incl. VAT
- Delivery date on request