Pneumatic standard cylinder Festo DSBC-32-55-PPVA-N3
Standards-based cylinder DSBC
See technical informationSee documentsReferences
Festo:DSBC-32-55-PPVA-N3
Rubix:1193861
Manufacturer :583169
Technical specification
Product details : Siłownik DSBC-32-55-PPVA-N3 1463254
Standard profile cylinder according to ISO 15552 with a wide range of mounting options.
Strengths
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
Technical specifications
Attributes
| Type | standards-based cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 55 mm |
Show UNSPSC/ECL@SS
- Delivery date on request





