Compact cylinder SMC ZPT13BNJ20-B5-A10
With Lock Ring & Buffer - ZPT (B)(J,K)
See technical informationSee documentsReferences
SMC:ZPT13BNJ20-B5-A10
Rubix:2977205
Technical specification
Product details : Ssawka podciśnieniowa ZPT13BNJ20-B5-A10
To be used when no space to install a buffer or when the adsorption surface is slanted
Strengths
Pad Sizes: Ø 6 - Ø 50 mm
Shapes: Bellows Type
Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: Female Thread, One-touch and Barb Fitting Buffer Vertical Vacuum Inlet.
Technical specifications
Attributes
| Type | vacuum pad |
|---|
Show UNSPSC/ECL@SS
zł 162.25 excl. VAT
/ Each
zł 199.57 incl. VAT
- Delivery date on request
