Metal screws with metric thread Rubix-HU 009331000160050
Metal screws with metric thread Rubix-HU
See technical informationReferences
Rubix-HU:009331000160050
Rubix:2664356

Technical specifications
| Length | 50 mm |
|---|---|
| Material/finishing | Plain Steel |
| Standard | DIN 933 |
Product details : Śruba 6-kątna M16x50-10.9 DIN933
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Material/finishing | Plain Steel |
| Standard | DIN 933 |
| Metrical diameter | M16 |
| Type of imprint | hexagonal (hex) |
| Quality Grade | 10.9 |
| Threading diameter | 16 mm |
| Type of threading | metric |
| Diameter | 16 mm |
| Thread surface | total |
Show UNSPSC/ECL@SS
zł 198.09 excl. VAT
/ Each
zł 243.65 incl. VAT
- Delivery date on request
Length
50 mm
Material/finishing
Standard
Metrical diameter
M16