Metal screws with metric thread Rubix-HU 009338100050045
Metal screws with metric thread Rubix-HU
See technical informationReferences
Rubix-HU:009338100050045
Rubix:2665015

Technical specifications
| Length | 45 mm |
|---|---|
| Material/finishing | Steel Galvanized |
| Standard | DIN 933 |
Product details : Śruba 6-kątna M05x45-8.8 DIN933 ZN
Technical specifications
Attributes
| Length | 45 mm |
|---|---|
| Material/finishing | Steel Galvanized |
| Standard | DIN 933 |
| Metrical diameter | M5 |
| Type of imprint | hexagonal (hex) |
| Finishing | galvanised metal |
| Quality Grade | 8.8 |
| Threading diameter | 5 mm |
| Type of threading | metric |
| Diameter | 5 mm |
| Thread surface | total |
Show UNSPSC/ECL@SS
zł 11.14 excl. VAT
/ Each
zł 13.7 incl. VAT
- Available
Length
45 mm
Material/finishing
Standard
Metrical diameter
M5