Aerosol spray Loctite LB 8019
Mineral Oil Distillate-Based Lubricant
See technical informationSee documentsReferences
Loctite:LB 8019
Rubix:369203
Manufacturer :589891
EAN:8000776000565

Technical specification
Product details : LB 8019 Preparat luzujący zapieczone elementy 400ml
Mineral oil distillate-based lubricant. It releases and lubricates assembled mechanical parts subject to movement. LOCTITE® LB 8019 is a yellow, mineral oil distillate-based lubricant. It releases and lubricates assembled mechanical parts subject to movement. It eliminates rust, dust, oxide and moisture from screws and bolts by penetrating deeply allowing release. It is also useful for locks, hinges, handles, valves, gears, etc.
Strengths
•Releases and lubricates assembled mechanical parts
Eliminates rust, dust, oxide and moisture
Eliminates rust, dust, oxide and moisture
Applications
It is also suitable for locks, hinges, handles, valves, gears, etc.
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Type | lubricating spray |
| Min. temperature | 5 °C |
| Max. temperature | 30 °C |
Show UNSPSC/ECL@SS
zł 30.94 excl. VAT
/ Each
zł 38.06 incl. VAT
- Delivery date on request