Precision / Spindle bearing FAG B7212-C-T-P4S-DUM, Inner diameter: 60 mm | Outer diameter: 110 mm | Width: 22 mm
Spindle bearing B70…-E
See technical informationReferences
FAG:B7212-C-T-P4S-DUM
Rubix:594045
EAN:4026677680945



Product details : Łożysko B7212-C-T-P4S-DUM
Spindle bearings are single row angular contact ball bearings, consisting of solid outer and inner rings and ball and cage assemblies with solid window cages. They are not dismountable. These bearings are available open and sealed. Spindle bearings have reduced tolerances. They are particularly suitable for bearings with the highest requirements on guiding accuracy and speed suitability. They have proven themselves as bearings for spindles in machine tools.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 22 mm |
| Sealing | open |
Show UNSPSC/ECL@SS
- Delivery date on request
