References
SKF:23938 CCK/W33
Rubix:651432
Manufacturer :161115
EAN:7316571801032



Product details : Łożysko 23938 CCK/W33
Spherical roller bearings play a key role in the proper operation of equipment subjected to high mechanical loads. Their robust design ensures reliable and continuous performance, even under unstable or demanding operating conditions.
Technical specifications
Attributes
| Logistic Weight | 7900 g |
|---|---|
| Inner diameter | 190 mm |
| Outer diameter | 260 mm |
| Width | 52 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 2400 rpm |
| Limit speed | 2600 rpm |
| Basic static load, radial - C0r | 800 N |
| Basic dynamic load, radial - Cr | 499 N |
Show UNSPSC/ECL@SS
zł 5,465.71 excl. VAT
/ Each
zł 6,722.82 incl. VAT
- Delivery date on request
